Beli dongkrak motor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Dongkrak MotorDeskripsi:Alat pengangkat sepeda motor dan ATV dengan max berat 750kgatribut:
- Lift Range (mm): 114-406
- Ram Travel (mm): 133
- Overall Dimension (AxBxC) (mm): 114 x 381 x 813
- Pad Dimensions (LxWxH) (mm): 337x70x6
- Casters (WxD) (mm): 32x63.5
- Maximum Capacity (kg): 750(gross weight, evenly distributed)
- Maximum Capacity (lbs): 1500 (gross weight, evenly distributed)
- TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)Deskripsi:Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
- WOKIN Drawer Plastic Parts Storage (Laci Rak Komponen)Deskripsi:- Rugged, high-impact polystyrene frame- Drawer dividers molded into back of cabinet- Packing: shrink with color labelatribut:
- Size (mm): 375x160x470
- Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.atribut:
- Number of Pole: 4P
- BluePoint Automotive Tool Set (Set Perkakas Alat Bengkel)Deskripsi:Contents:- Adjustable Wrench : 1pc. 8inch- M Series Screwdriver, Slotted : 1pc. #5x100mm- M Series Screwdriver, Phillips : 1pc. #1x100mm- Testing Pen : 1pc. 110 - 250V AC- Needle Nose Plier : 1pc. 6inch- Combination Plier : 1pc. 7inch- Measu
- Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
- Sharp AC Cassette Series (AC Plafon)Deskripsi:Freon R-410AMenggunakan freon yang sangat ramah lingkungan sehingga tidak mengandung bahan perusak Ozon.Self Cleaning (X-Fan Function)Indoor evaporator cenderung lembab dan berpotensi untuk tumbuh penyebab bau, aktifkan self cleaning guna memastikan indoor evaporator tetap kering dan bebas dari jamur & bau apek.Sleep ModeDengan mengaktifkan fitur sleep mode suhu akan naik 1 derajat celcius perjam sehingga memberikan kenyamanan serta membantu tidur anda lebih nyenyak dan tidak perlu khawatir kedinginan di pagi hari.Garansi KompressorKetangguhan AC Sharp kini dicerminkan dengan waktu garansi kompressor hingga 3 tahun.atribut:
- Product Series: AC Cassette Series
- Color: White
- Jetstream: No
- Coanda: No
- Turbo Cooling: Yes
- Anti Rust Evaporator: No
- Auto Swing Louver: Yes - 2 Way Auto Swing Louver
- Low Power (W): No
- Plasmacluster: No
- Rated Frequency (Hz): 50
- Refrigerant Volume: R-410A
- Self Cleaning Function: Yes - Without PCI
- Daikin Air Conditioner Cassette Thailand (AC Plafon)Deskripsi:AC Cassette Daikin 3.5PK Thailand Non InverterAC Air ConditionerAC Cassette Daikin Thailand Non InverterFCNQ30MV14+RNQ30MV14 (Wireless)Aksesoris : Remote : BRC7F6329F9Panel : BYCP125K-W18atribut:
- Pipe Size (inch): 3/8x5/8
- Max. Pipe Length (m): 50
- Max. Pipe Height (m): 30
- GRIP ON TOOLS Air/Hydraulic Motorcycle Lift (Troli Scissor Lift Meja)Deskripsi:- Air / Hydraulic pump increase oficiency / save labor.- Front wheel clamp helps positioning and securing motorcycle lifs.- Safety bar prevents accidental falling.- Adjustable foot increasing stability.- Removable rear loading ramp.atribut:
- Height (cm): min. 21; max. 78
- Package Size (cm): 152x61x26
- Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.atribut:
- Speed (rpm): 1500
- Phase: 4P
- JTC Tools Chest Set (Set Perkakas)atribut:
- Tool Storage Include: Yes
- Tools Storage Type Included: Rolling Cabinet
- TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)Deskripsi:TEKIRO Botol Dongkrak [100 Ton] merupakan dongkrak yang disebut bottle jack karena bentuknya seperti botol. Fungsi bottle jack sama seperti crocodile jack, yaitu untuk mengangkat kendaraan pada ketinggian tertentu untuk dapat melakukan perbaikan pada bagian bawah kendaraan. Perbedaannya adalah penggunaan bottle jack dapat dimasukkan kedalam kendaraan sebagai perlengkapan utama kendaraan yang mutlak dibutuhkan untuk mengganti roda (ban) sewaktu ban kempes/ bocor. Untuk mendongkrak sebuah kendaraan, dongkrak harus diletakkan tegak lurus pada torak pengangkatnya supaya jangan sampai bengkok.untuk mendongkrak kendaraan dengan kekuatan 100 ton, berdimensi 540mm, 215mm, 325mmFungsi : untuk mendongkrak kendaraan dengan kekuatan 100 tonMaterial : Iron
- Marelli Motori Electric Motor B5 (Dinamo Motor Listrik)Deskripsi:General Specifications : - Rated outputs and efficiency values are in accordance with IEC 60034-30-1, - All parameters are measured in accordance with IEC 60034-2-1, - Continuous duty (S1) with suffi cient thermal margins to withstand short overloads, - IP 55 protection degree, - Insulation class F/Temperature rise class B, - + 40°C maximum ambient temperature, - 1000 m a.s.l. installation.
- TEKIRO Rolling Tool Cabinet (Lemari Perkakas Beroda)Deskripsi:TEKIRO Cabinet 7 drawer adalah tempat untuk menyimpan peralatan perkakas tangan. Lemari Peralatan cocok diaplikasikan dalam lingkup dunia industri, perbengkelan, maupun hobi automotif. Lemari Peralatan ini memiliki 7 laci dan dilengkapi dengan roda di bagian bawahnya sehingga mudah untuk di pindahkan. Lemari Peralatan ini terbuat dari plastik dan baja yang berkualitas sehingga kuat dan tahan lama.
Daftar Harga dongkrak motor Terbaru October 2026
| KRISBOW Dongkrak Motor | Rp2.099.900 |
| Non Brand Baling Baling Kipas Plastik | Rp209.900 |
| TEKIRO Mechanic Tools Set (Perkakas Set Otomotif) | Rp88.900 |
| KRISBOW Mesin Pengangkat Motor | Rp9.999.900 |
| WOKIN Drawer Plastic Parts Storage (Laci Rak Komponen) | Rp279.900 |
| KRISBOW Hydraulic Bottle Jack (Dongkrak Botol) | Rp249.900 |
| Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik) | Rp1.599.900 |
| BluePoint Automotive Tool Set (Set Perkakas Alat Bengkel) | Rp1.299.900 |
| EAGLE PRO Hydraulic Long Chassis Floor Jack (Dongkrak Buaya Panjang) | Rp5.199.900 |
| Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik) | Rp2.099.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)





















































































































































/rkP101003992-6.jpg)

/hjP110929631-1.jpg)
/i2P103951650-6.jpg)
/ftP104661569-2.jpg)
/rlP102279993-6.jpg)
/avP110939391-1.jpg)
/P102046852-1.jpg)
/luP104574786-4.jpg)
/ahP105566377-1.jpg)
/cyP107538466-1.jpg)
/pyP106197934-1.jpg)
/j9P105378693-1.jpg)
/pxP104583933-3.jpg)
/pbP101539911-2.jpg)
/b3P101000399-5.jpg)
/jmP104084706-1.jpg)
/01P101004001-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)